

€27.48/ pieceexcl. VAT
€33.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 75 mm |
Width | 37 mm |
Bearing weight | 200 kg |
Bearing | Needle bearing (Stainless steel) |
Shaft diameter | 15 mm |
Hub length | 45 mm |
Type | POTH |
Temperature range | from -25 to 70 °C |