

€29.53/ pieceexcl. VAT
€35.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 300 kg |
Bearing | Slide bearing |
Shaft diameter | 12 mm |
Hub length | 45 mm |
Type | POHI |
Temperature range | from -25 to 250 °C |