

€22.44/ pieceexcl. VAT
€27.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 100 mm |
Width | 38 mm |
Bearing weight | 250 kg |
Bearing | Slide bearing |
Shaft diameter | 12 mm |
Hub length | 45 mm |
Type | POHI |
Temperature range | from -25 to 250 °C |