BLICKLE

BLICKLE Wheel POEV 200/20XK

  • ERIKS:12547670
  • Manufacturer:4047526010386
Image 1
Heavy duty wheel with elastic solid rubber tyres ‘Blickle EasyRoll’, with nylon wheel centreWheels: Tyre/running tread: Made of high-quality elastic solid rubber in smooth rolling quality “Blickle EasyRoll”. Color: black, Rim/wheel centre: Made of high-quality, impact-resistant nylon. Vulcanised tyre. Color: black, Shore: 65° Shore AHigh chemical resistance to many aggressive substances, except oils. Operating temperature: -25° C to +80° C, temporarily up to +100° C. At ambient temperatures above +35° C the load capacity is reduced. Maintenance-free under standard conditions.
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Wheel
Tread material
Rubber
Diameter
200 mm
Width
50 mm
Bearing weight
500 kg
Bearing
Ball bearing (Stainless steel)
Shaft diameter
20 mm
Hub length
60 mm
Type
POEV
Temperature range
from -25 to 80 °C