

€26.13/ pieceexcl. VAT
€31.62incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | POEV |
Type | POEV 125/15R |
Wheel model | Wheel |
Tread material | Rubber |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 250 kg |
Bearing | Needle roller bearing |
Shaft diameter | 15 mm |
Hub length | 45 mm |
Type | POEV |
Temperature range | from -25 to 80 °C |