

€3.80/ pieceexcl. VAT
€4.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 48 mm |
Width | 16 mm |
Bearing weight | 75 kg |
Bearing | Ball bearing |
Shaft diameter | 8 mm |
Hub length | 24 mm |
Type | POA |
Temperature range | from -25 to 80 °C |