

€2.95/ pieceexcl. VAT
€3.57incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 75 mm |
Width | 23 mm |
Bearing weight | 100 kg |
Bearing | Slide bearing |
Shaft diameter | 8 mm |
Hub length | 295 mm |
Type | PO |
Temperature range | from -25 to 80 °C |