

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 300 kg |
Bearing | Ball bearing |
Shaft diameter | 10 mm |
Hub length | 46 mm |
Type | PO |
Temperature range | from -25 to 80 °C |