

€10.21/ pieceexcl. VAT
€12.35incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | PO |
Type | PO 100/12G |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 100 mm |
Width | 37 mm |
Bearing weight | 280 kg |
Bearing | Slide bearing |
Shaft diameter | 12 mm |
Hub length | 45 mm |
Type | PO |
Temperature range | from -25 to 80 °C |