

€25.39/ pieceexcl. VAT
€30.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Heat-resistant phenolic resin |
Diameter | 100 mm |
Width | 38 mm |
Bearing weight | 200 kg |
Bearing | Slide bearing |
Shaft diameter | 15 mm |
Hub length | 45 mm |
Type | PHN |
Temperature range | from -35 to 260 °C |