

€9.59/ pieceexcl. VAT
€11.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 50 mm |
Width | 19 mm |
Bearing weight | 75 kg |
Bearing | Ball bearing |
Shaft diameter | 6 mm |
Hub length | 23 mm |
Type | PATH |
Temperature range | from -25 to 70 °C |