

€59.81/ pieceexcl. VAT
€72.37incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Pneumatic tyre with zig-zag profile |
Diameter | 300 mm |
Width | 100 mm |
Bearing weight | 180 kg |
Bearing | Needle roller bearing |
Shaft diameter | 20 mm |
Hub length | 75 mm |
Type | P |
Type of tyres | 2 Ply |
Temperature range | from -25 to 50 °C |