

€58.08/ pieceexcl. VAT
€70.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Pneumatic tyre with ribbed profile |
Diameter | 260 mm |
Width | 85 mm |
Bearing weight | 150 kg |
Bearing | Ball bearing |
Shaft diameter | 20 mm |
Hub length | 50 mm |
Type | P |
Type of tyres | 2 Ply |
Temperature range | from -25 to 50 °C |