

€46.99/ pieceexcl. VAT
€56.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 85 mm |
Width | 80 mm |
Bearing weight | 610 kg |
Bearing | Ball bearing |
Shaft diameter | 20 mm |
Type | HTH |
Temperature range | from -25 to 70 °C |