BLICKLE

BLICKLE Wheel HTH 82x60/20-56K

  • ERIKS:12536443
  • Manufacturer:4047526467319
Image 1
Save to list

€40.33/ pieceexcl. VAT

€48.80incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Wheel
Tread material
PUR (Polyurethane)
Diameter
82 mm
Width
60 mm
Bearing weight
440 kg
Bearing
Ball bearing
Shaft diameter
20 mm
Type
HTH
Temperature range
from -25 to 70 °C