

€47.66/ pieceexcl. VAT
€57.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 75 mm |
Width | 95 mm |
Bearing weight | 640 kg |
Bearing | Ball bearing |
Shaft diameter | 20 mm |
Type | HTH |
Temperature range | from -25 to 70 °C |