

€75.81/ pieceexcl. VAT
€91.73incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide 6 |
Diameter | 63 mm |
Width | 29 mm |
Bearing weight | 500 kg |
Bearing | Slide bearing |
Height | 104 mm |
Dimension Top plate | 90 x 90 mm |
Bolt hole centre distance | 70 x 70 mm |
Type | HRP-POA |
Fork material | Aluminium |
Diameter bolt hole | 9 mm |
Temperature range | from -25 to 80 °C |