

€42.30/ pieceexcl. VAT
€51.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide 6 |
Diameter | 45 mm |
Width | 18 mm |
Bearing weight | 180 kg |
Bearing | Slide bearing |
Height | 72 mm |
Dimension Top plate | 55 x 55 mm |
Bolt hole centre distance | 42 x 42 mm |
Type | HRP-POA |
Fork material | Aluminium |
Diameter bolt hole | 7 mm |
Temperature range | from -25 to 80 °C |