

€94.43/ pieceexcl. VAT
€114.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide 6 |
Diameter | 72 mm |
Width | 31 mm |
Bearing weight | 750 kg |
Bearing | Slide bearing |
Height | 120 mm |
Dimension Top plate | Ø 67 mm |
Type | HRIG-POA |
Fork material | Aluminium |
Temperature range | from -25 to 80 °C |