

€42.16/ pieceexcl. VAT
€51.01incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide 6 |
Diameter | 45 mm |
Width | 18 mm |
Bearing weight | 180 kg |
Bearing | Slide bearing |
Height | 72 mm |
Dimension Top plate | Ø 40 mm |
Type | HRIG-POA |
Fork material | Aluminium |
Temperature range | from -25 to 80 °C |