

€130.86/ pieceexcl. VAT
€158.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 700 kg |
Shaft diameter | 30 mm |
Hub length | 60 mm |
Type | GTHN |
Temperature range | from -30 to 70 °C |