

€973.58/ pieceexcl. VAT
€1,178.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 400 mm |
Width | 80 mm |
Bearing weight | 3000 kg |
Bearing | Ball bearing |
Shaft diameter | 40 mm |
Hub length | 90 mm |
Type | GTH |
Temperature range | from -25 to 70 °C |