

€333.58/ pieceexcl. VAT
€403.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | GTH |
Type | GTH 300/30K |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 300 mm |
Width | 60 mm |
Bearing weight | 1800 kg |
Bearing | Ball bearing |
Shaft diameter | 30 mm |
Hub length | 70 mm |
Type | GTH |
Temperature range | from -25 to 70 °C |