

€113.09/ pieceexcl. VAT
€136.84incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 150 mm |
Width | 50 mm |
Bearing weight | 750 kg |
Bearing | Ball bearing |
Shaft diameter | 20 mm |
Hub length | 50 mm |
Type | GTH |
Temperature range | from -25 to 70 °C |