BLICKLE

BLICKLE Wheel GTH 125x50/25-50K

  • ERIKS:12230340
  • Manufacturer:4047526321628
Image 1
Heavy duty wheel with Blickle Extrathane® polyurethane tread, with cast iron wheel centreWheels: Tyre/running tread: Made of high-quality polyurethane-elastomer Blickle Extrathane®. Color: light brown, Rim/wheel centre: Made of grey, cast iron, lacquered,. Casted tread. Color: anthracite, Shore: 92° Shore AHigh chemical resistance to many aggressive substances. Operating temperature: -25° C to +70° C, temporarily up to +90° C. At ambient temperatures above +40° C the load capacity is reduced. The indicated load capacity refers to applications without obstacles. Maintenance-free under standard conditions.
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Wheel
Tread material
PUR (Polyurethane)
Bearing
Ball bearing
Type
GTH