

€467.08/ pieceexcl. VAT
€565.17incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | GSPO |
Type | GSPO 250/45K |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 250 mm |
Width | 65 mm |
Bearing weight | 5000 kg |
Bearing | Ball bearing |
Shaft diameter | 45 mm |
Hub length | 70 mm |
Type | GSPO |
Temperature range | from -25 to 80 °C |