

€83.71/ pieceexcl. VAT
€101.29incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | GSPO |
Type | GSPO 100/20K |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 100 mm |
Width | 40 mm |
Bearing weight | 1250 kg |
Bearing | Ball bearing |
Shaft diameter | 20 mm |
Hub length | 45 mm |
Type | GSPO |
Temperature range | from -25 to 80 °C |