

€130.34/ pieceexcl. VAT
€157.71incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Solid rubber |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 250 kg |
Shaft diameter | 25 mm |
Hub length | 60 mm |
Type | GEVN |
Temperature range | from -30 to 80 °C |