

€447.52/ pieceexcl. VAT
€541.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Solid rubber |
Diameter | 400 mm |
Width | 75 mm |
Bearing weight | 1000 kg |
Bearing | Ball bearing |
Shaft diameter | 30 mm |
Hub length | 90 mm |
Type | GEV |
Temperature range | from -25 to 80 °C |