

€374.91/ pieceexcl. VAT
€453.64incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Solid rubber |
Diameter | 360 mm |
Width | 75 mm |
Bearing weight | 950 kg |
Bearing | Ball bearing |
Shaft diameter | 35 mm |
Hub length | 90 mm |
Type | GEV |
Temperature range | from -25 to 80 °C |