

€230.01/ pieceexcl. VAT
€278.31incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 200 mm |
Width | 80 mm |
Bearing weight | 1400 kg |
Shaft diameter | 40 mm |
Hub length | 80 mm |
Type | GBN |
Temperature range | from -30 to 70 °C |