

€102.05/ pieceexcl. VAT
€123.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Cast iron |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 1000 kg |
Bearing | Ball bearing (Heat resistant) |
Shaft diameter | 20 mm |
Hub length | 60 mm |
Type | G |
Temperature range | from -30 to 300 °C |