

€25.84/ pieceexcl. VAT
€31.27incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | G |
Type | G 125/15G |
Wheel model | Wheel |
Tread material | Cast iron |
Diameter | 125 mm |
Width | 35 mm |
Bearing weight | 450 kg |
Bearing | Slide bearing |
Shaft diameter | 15 mm |
Hub length | 45 mm |
Type | G |
Temperature range | from -100 to 600 °C |