

€21.15/ pieceexcl. VAT
€25.59incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 35 mm |
Width | 14 mm |
Bearing weight | 40 kg |
Bearing | Ball bearing |
Shaft diameter | 12 mm |
Type | FTH |
Temperature range | from -25 to 70 °C |