

€37.31/ pieceexcl. VAT
€45.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 50 mm |
Width | 18 mm |
Bearing weight | 80 kg |
Bearing | Ball bearing |
Shaft diameter | 17 mm |
Type | FSTH |
Temperature range | from -25 to 70 °C |