

€12.37/ pieceexcl. VAT
€14.97incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 50 mm |
Width | 15 mm |
Bearing weight | 60 kg |
Bearing | Ball bearing |
Shaft diameter | 12 mm |
Type | FPU |
Temperature range | from -25 to 70 °C |