

€9.85/ pieceexcl. VAT
€11.92incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 40 mm |
Width | 16 mm |
Bearing weight | 50 kg |
Bearing | Ball bearing |
Shaft diameter | 12 mm |
Type | FPU |
Temperature range | from -25 to 70 °C |