

€65.50/ pieceexcl. VAT
€79.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 100 mm |
Width | 25 mm |
Bearing weight | 200 kg |
Bearing | Ball bearing |
Shaft diameter | 25 mm |
Type | FPOB |
Temperature range | from -25 to 80 °C |