

€22.70/ pieceexcl. VAT
€27.47incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 80 mm |
Width | 25 mm |
Bearing weight | 265 kg |
Bearing | Ball bearing |
Shaft diameter | 25 mm |
Type | FPO |
Temperature range | from -25 to 80 °C |