

€9.06/ pieceexcl. VAT
€10.96incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 50 mm |
Width | 25 mm |
Bearing weight | 165 kg |
Bearing | Ball bearing |
Shaft diameter | 15 mm |
Type | FPO |
Temperature range | from -25 to 80 °C |