

€30.48/ pieceexcl. VAT
€36.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 50 mm |
Width | 18 mm |
Bearing weight | 50 kg |
Bearing | Ball bearing |
Shaft diameter | 10 mm |
Hub length | 18 mm |
Type | DSPKGSPO |
Temperature range | from -25 to 80 °C |