

€90.51/ pieceexcl. VAT
€109.52incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 120 mm |
Width | 33 mm |
Bearing weight | 200 kg |
Bearing | Ball bearing |
Shaft diameter | 20 mm |
Hub length | 33 mm |
Type | DSPKGSPO |
Temperature range | from -25 to 80 °C |