

€1,164.43/ pieceexcl. VAT
€1,408.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Solid rubber |
Diameter | 400 mm |
Width | 150 mm |
Bearing weight | 2000 kg |
Bearing | Ball bearing |
Shaft diameter | 55 mm |
Hub length | 150 mm |
Type | DS |
Temperature range | from -25 to 80 °C |