

€41.04/ pieceexcl. VAT
€49.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | ALTH |
Type | ALTH 80/15K |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 80 mm |
Width | 30 mm |
Bearing weight | 180 kg |
Bearing | Ball bearing |
Shaft diameter | 15 mm |
Hub length | 35 mm |
Type | ALTH |
Temperature range | from -25 to 70 °C |