

€67.55/ pieceexcl. VAT
€81.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | ALTH |
Type | ALTH 151/15K |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 151 mm |
Width | 40 mm |
Bearing weight | 400 kg |
Bearing | Ball bearing |
Shaft diameter | 15 mm |
Hub length | 60 mm |
Type | ALTH |
Temperature range | from -25 to 70 °C |