

€59.31/ pieceexcl. VAT
€71.77incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Rubber |
Diameter | 100 mm |
Width | 40 mm |
Bearing weight | 100 kg |
Bearing | Ball bearing (Heat resistant) |
Shaft diameter | 8 mm |
Hub length | 46 mm |
Type | ALSI |
Temperature range | from -25 to 250 °C |