

€194.51/ pieceexcl. VAT
€235.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Tape |
Tread material | Solid rubber |
Diameter | 400 mm |
Width | 75 mm |
Bearing weight | 1000 kg |
Type | BEV |
Temperature range | from -30 to 80 °C |