

€71.47/ pieceexcl. VAT
€86.48incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Thermoplastic rubber elastomer |
Diameter | 125 mm |
Width | 32 mm |
Bearing weight | 120 kg |
Bearing | Ball bearing |
Height | 161 mm |
Dimension Top plate | 90 x 66 mm |
Bolt hole centre distance | 75 x 50 mm |
With wire protection | Yes |
Type | LKPXA-TPA |
Fork material | Stainless steel |
Diameter bolt hole | 85 mm |
Temperature range | from -25 to 80 °C |