

€67.19/ pieceexcl. VAT
€81.30incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Thermoplastic rubber elastomer |
Diameter | 125 mm |
Width | 32 mm |
Bearing weight | 110 kg |
Bearing | Ball bearing (Stainless steel) |
Height | 160 mm |
With brake | Yes |
Type | LWKX-TPA |
Fork material | Polyamide 6 |
Temperature range | from -25 to 80 °C |