

€759.40/ pieceexcl. VAT
€918.87incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | PUR (Polyurethane) |
Diameter | 300 mm |
Width | 60 mm |
Bearing weight | 1800 kg |
Bearing | Ball bearing |
Height | 355 mm |
Dimension Top plate | 175 x 140 mm |
Bolt hole centre distance | 140 x 105 mm |
With brake | Yes |
Type | LS-GTH |
Fork material | Steel galvanised |
Diameter bolt hole | 14 mm |
Temperature range | from -25 to 70 °C |